Clarithromycin, 5g
Mfr # C2220-5G
Zoro # G8011978
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 747.95
CAS Number
81103-11-9
Chemical Formula
C38H69NO13
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2220-5G
Zoro #
G8011978
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Clarithromycin
Molecular Weight
F.W. 747.95
CAS Number
81103-11-9
Chemical Formula
C38H69NO13
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Description
Clarithromycin, CAS Number 81103-11-9, Molecular Weight F.W. 747.95, Chemical Formula C38H69NO13, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.