Zoro Homepage

Clozapine, 1g

  • Mfr # C2547-1G

  • Zoro # G8091778


product price: $122.99
/ea
Free Shipping & Returns

Key Features

CAS Number
5786-21-0
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S. (Clozapine), 6.1, Pg III
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C18H19N4Cl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2547-1G
Zoro #
G8091778
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Clozapine
CAS Number
5786-21-0
Shipping Restrictions
UN2811, Toxic Solid, Organic, N.O.S. (Clozapine), 6.1, Pg III
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C18H19N4Cl
Shelf Life
24 mo
Molecular Weight
F.W. 326.83
Chemical Container Material
Clear Glass

Description

Clozapine, CAS Number 5786-21-0, Molecular Weight F.W. 326.83, Chemical Formula C18H19N4Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, N.O.S. (Clozapine), 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.