Colchicine, 500mg
Mfr # C0380-500MG
Zoro # G7947462
product price: $88.59
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Size
500 mg
Molecular Weight
F.W. 399.44
Shipping Restrictions
UN1544, Alkaloid, Solid, N.O.S. (Colchicine), 6.1, Pg II
Chemical Formula
C22H25NO6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0380-500MG
Zoro #
G7947462
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mg
Details
Item
Colchicine
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 399.44
Shipping Restrictions
UN1544, Alkaloid, Solid, N.O.S. (Colchicine), 6.1, Pg II
Chemical Formula
C22H25NO6
Shelf Life
24 mo
CAS Number
64-86-8
Chemical Container Type
Bottle
Description
Colchicine, CAS Number 64-86-8, Molecular Weight F.W. 399.44, Chemical Formula C22H25NO6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1544, Alkaloid, Solid, N.O.S. (Colchicine), 6.1, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.