Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Congo red, 25g

  • Mfr # C0550-25G

  • Zoro # G8079607


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C32H22N6O6S2Na2
CAS Number
573-58-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0550-25G
Zoro #
G8079607
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Congo red
Shelf Life
24 mo
Chemical Formula
C32H22N6O6S2Na2
CAS Number
573-58-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 696.67

Description

Congo red, CAS Number 573-58-0, Molecular Weight F.W. 696.67, Chemical Formula C32H22N6O6S2Na2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.