Copper(i) cyanide, 25g
Mfr # C1952-25G
Zoro # G7920348
product price: $39.89
/eaKey Features
CAS Number
544-92-3
Chemical Container Size
25 g
Shipping Restrictions
UN1587, Copper Cyanide, 6.1, Pg II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1952-25G
Zoro #
G7920348
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Copper(I) Cyanide
CAS Number
544-92-3
Shipping Restrictions
UN1587, Copper Cyanide, 6.1, Pg II
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
CuCN
Chemical Container Type
Bottle
Molecular Weight
F.W. 89.56
Description
Copper(i) cyanide, CAS Number 544-92-3, Molecular Weight F.W. 89.56, Chemical Formula CuCN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1587, Copper Cyanide, 6.1, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.