Zoro Homepage

Copper(i) cyanide, 300g

  • Mfr # C1952-300G

  • Zoro # G7998739


product price: $66.59
/ea

Key Features

Chemical Grade
Reagent
Chemical Formula
CuCN
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
544-92-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1952-300G
Zoro #
G7998739
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
300 g

Details

Item
Copper(I) Cyanide
Chemical Grade
Reagent
Chemical Formula
CuCN
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
544-92-3
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1587, Copper Cyanide, 6.1, Pg II
Molecular Weight
F.W. 89.56

Description

Copper(i) cyanide, CAS Number 544-92-3, Molecular Weight F.W. 89.56, Chemical Formula CuCN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 300 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1587, Copper Cyanide, 6.1, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.