Zoro Homepage

Copper(ii) acetate, 500g

  • Mfr # C2346-500G

  • Zoro # G7990287


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H6CuO4.H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 181.63
CAS Number
6046-93-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2346-500G
Zoro #
G7990287
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Copper(ii) acetate
Chemical Formula
C4H6CuO4.H2O
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 181.63
CAS Number
6046-93-1
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Copper(ii) acetate, CAS Number 6046-93-1, Molecular Weight F.W. 181.63, Chemical Formula C4H6CuO4.H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, N.O.S., 9, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.