Copper(II) Trifluoromethanesulfonate, 25g
Mfr # T1292-25G
Zoro # G8101873
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Chemical Formula
C2CuF6O6S2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1292-25G
Zoro #
G8101873
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Copper(II) Trifluoromethanesulfonate
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Container Type
Bottle
Chemical Formula
C2CuF6O6S2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
34946-82-2
Molecular Weight
361.67
Shelf Life
24 mo
Description
Copper(II) Trifluoromethanesulfonate, CAS Number 34946-82-2, Molecular Weight 361.67, Chemical Formula C2CuF6O6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.