Zoro Homepage

Copper(II) Trifluoromethanesulfonate, 5g

  • Mfr # T1292-5G

  • Zoro # G8293253


product price: $44.79
/ea

Key Features

Chemical Formula
C2CuF6O6S2
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
CAS Number
34946-82-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1292-5G
Zoro #
G8293253
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Copper(II) Trifluoromethanesulfonate
Chemical Formula
C2CuF6O6S2
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Container Material
Clear Glass
CAS Number
34946-82-2
Chemical Grade
Reagent
Molecular Weight
361.67
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Copper(II) Trifluoromethanesulfonate, CAS Number 34946-82-2, Molecular Weight 361.67, Chemical Formula C2CuF6O6S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.