Coronene, 5g
Mfr # C0386-5G
Zoro # G8000918
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
5 g
CAS Number
191-07-1
Molecular Weight
F.W. 300.36
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0386-5G
Zoro #
G8000918
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Coronene
Chemical Container Type
Bottle
CAS Number
191-07-1
Molecular Weight
F.W. 300.36
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C24H12
Description
Coronene, CAS Number 191-07-1, Molecular Weight F.W. 300.36, Chemical Formula C24H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.