Zoro Homepage

Cromolyn disodium salt, 25g

  • Mfr # C2521-25G

  • Zoro # G7973119


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
15826-37-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2521-25G
Zoro #
G7973119
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Cromolyn disodium salt
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
15826-37-6
Chemical Grade
Reagent
Chemical Formula
C23H14Na2O11.xH2O
Molecular Weight
F.W. 512.33

Description

Cromolyn Disodium Salt, CAS Number 15826-37-6, Molecular Weight F.W. 512.33, Chemical Formula C23H14Na2O11.xH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.