Zoro Homepage

Crotonic Acid, 25g

  • Mfr # C0416-25G

  • Zoro # G8005669


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 86.09
Shipping Restrictions
UN2823, Crotonic Acid, Solid, 8, PG III
Chemical Formula
C4H6O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0416-25G
Zoro #
G8005669
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Crotonic Acid
Molecular Weight
F.W. 86.09
Shipping Restrictions
UN2823, Crotonic Acid, Solid, 8, PG III
Chemical Formula
C4H6O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
107-93-7
Chemical Container Type
Bottle

Description

Crotonic Acid, CAS Number 107-93-7, Molecular Weight F.W. 86.09, Chemical Formula C4H6O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2823, Crotonic Acid, Solid, 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.