Zoro Homepage

Crystal violet, 25g

  • Mfr # C0428-25G

  • Zoro # G7989900


product price: $52.19
/ea

Key Features

Chemical Container Type
Bottle
Molecular Weight
407.99 F.W.
CAS Number
548-62-9
Shipping Restrictions
Class 9, HS 3204.13.8000, PG III, UN3077
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0428-25G
Zoro #
G7989900
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Crystal Violet
Chemical Container Type
Bottle
Molecular Weight
407.99 F.W.
CAS Number
548-62-9
Shipping Restrictions
Class 9, HS 3204.13.8000, PG III, UN3077
Chemical Container Material
Clear Glass
Chemical Formula
C25H30ClN3
Chemical Grade
Lab
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Crystal Violet
Form
Powder
Container Material
Clear Glass
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00011750
Quantity
25
REMOVE - Previous PI Node
C
Volume
25 g

Description

Crystal Violet, Concentration Not Applicable, CAS Number 548-62-9, Molecular Weight 407.99 F.W., Chemical Formula C25H30ClN3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 3204.13.8000, PG III, UN3077, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.