Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cumene, 500mL

  • Mfr # C0687-500ML

  • Zoro # G8022493


product price: $42.59
/ea

Key Features

Chemical Container Material
Clear Glass
Shipping Restrictions
UN1918, Isopropylbenzene, 3, Pg III
Chemical Formula
C6H5CH(CH3)2
Molecular Weight
F.W. 120.20
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0687-500ML
Zoro #
G8022493
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Cumene
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1918, Isopropylbenzene, 3, Pg III
Chemical Formula
C6H5CH(CH3)2
Molecular Weight
F.W. 120.20
CAS Number
98-82-8
Shelf Life
24 mo
Chemical Container Type
Bottle

Description

Cumene, CAS Number 98-82-8, Molecular Weight F.W. 120.20, Chemical Formula C6H5CH(CH3)2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1918, Isopropylbenzene, 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.