Zoro Homepage

Cumene hydroperoxide, 100g

  • Mfr # C2223-100G

  • Zoro # G8029073


product price: $55.59
/ea

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN3109, Organic Peroxide, Type F, Liquid, N.O.S. (Cumene Hydroperoxide), 5.2, Pg II
Chemical Container Material
Clear Glass
Chemical Formula
C9H12O2
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2223-100G
Zoro #
G8029073
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Cumene hydroperoxide
Shelf Life
24 mo
Shipping Restrictions
UN3109, Organic Peroxide, Type F, Liquid, N.O.S. (Cumene Hydroperoxide), 5.2, Pg II
Chemical Container Material
Clear Glass
Chemical Formula
C9H12O2
Chemical Container Type
Bottle
CAS Number
80-15-9
Molecular Weight
F.W. 152.20

Description

Cumene hydroperoxide, CAS Number 80-15-9, Molecular Weight F.W. 152.20, Chemical Formula C9H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3109, Organic Peroxide, Type F, Liquid, N.O.S. (Cumene Hydroperoxide), 5.2, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.