Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cuminic Acid, 25g

  • Mfr # I0169-25G

  • Zoro # G8135668


product price: $239.99
/ea
Free Shipping & Returns

Key Features

CAS Number
536-66-3
Chemical Container Size
25 g
Chemical Formula
C10H12O2
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I0169-25G
Zoro #
G8135668
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Cuminic Acid
CAS Number
536-66-3
Chemical Formula
C10H12O2
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
164.2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Cuminic Acid, CAS Number 536-66-3, Molecular Weight 164.2, Chemical Formula C10H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.