Zoro Homepage

Cyanoacetic Acid, 25g

  • Mfr # C0439-25G

  • Zoro # G8011390


product price: $48.99
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C3H3NO2
Chemical Container Size
25 g
CAS Number
372-09-8
Molecular Weight
F.W. 85.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0439-25G
Zoro #
G8011390
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Cyanoacetic Acid
Chemical Container Type
Bottle
Chemical Formula
C3H3NO2
CAS Number
372-09-8
Molecular Weight
F.W. 85.06
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Cyanoacetic Acid), 8, PG III
Shelf Life
24 mo

Description

Cyanoacetic Acid, CAS Number 372-09-8, Molecular Weight F.W. 85.06, Chemical Formula C3H3NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, N.O.S. (Cyanoacetic Acid), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.