Cyanuric chloride, 500g
Mfr # C0460-500G
Zoro # G7970291
product price: $57.19
/eaKey Features
CAS Number
108-77-0
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0460-500G
Zoro #
G7970291
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Cyanuric chloride
CAS Number
108-77-0
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C3Cl3N3
Molecular Weight
F.W. 184.41
Shipping Restrictions
UN2670, Cyanuric Chloride, 8, Pg II
Description
Cyanuric chloride, CAS Number 108-77-0, Molecular Weight F.W. 184.41, Chemical Formula C3Cl3N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2670, Cyanuric Chloride, 8, Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.