Zoro Homepage

Cyclohexane, 25mL

  • Mfr # C0469-25ML

  • Zoro # G8015143


product price: $28.79
/ea

Key Features

Shipping Restrictions
Class 3, HS 2902.11.0000, PG II, UN1145
CAS Number
110-82-7
Chemical Formula
C6H12
Shelf Life
24 mo
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0469-25ML
Zoro #
G8015143
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Cyclohexane
Shipping Restrictions
Class 3, HS 2902.11.0000, PG II, UN1145
CAS Number
110-82-7
Chemical Formula
C6H12
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
84.16 F.W.
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Cyclohexane
Purity
99.5 %
Container Material
Clear Glass
Form
Liquid
MDL Number
MFCD00003814
Quantity
25
Volume
25 mL
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
C
Storage Temperature - Minimum
20 Degrees C

Description

Cyclohexane, Concentration Not Applicable, CAS Number 110-82-7, Molecular Weight 84.16 F.W., Chemical Formula C6H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2902.11.0000, PG II, UN1145, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.