Cyclohexanecarboxylic Acid, 500g
Mfr # C0470-500G
Zoro # G7948348
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H12O2
Chemical Container Size
500 g
Molecular Weight
F.W. 128.17
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0470-500G
Zoro #
G7948348
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Cyclohexanecarboxylic Acid
Chemical Formula
C7H12O2
Molecular Weight
F.W. 128.17
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
98-89-5
Description
Cyclohexanecarboxylic Acid, CAS Number 98-89-5, Molecular Weight F.W. 128.17, Chemical Formula C7H12O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.