Zoro Homepage

Cyclohexanone, 500mL

  • Mfr # C0489-500ML

  • Zoro # G8025950


product price: $37.59
/ea

Key Features

CAS Number
108-94-1
Molecular Weight
98.15 F.W.
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0489-500ML
Zoro #
G8025950
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Cyclohexanone
CAS Number
108-94-1
Molecular Weight
98.15 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H10O
Shipping Restrictions
Class 3, HS 2914.22.1000, PG III, UN1915
Chemical Grade
Lab
Container Type
Bottle
Application
GC Analysis
Product Type
Cyclohexanone
Container Material
Clear Glass
Form
Liquid
Purity
99 %
Storage Temperature - Maximum
22 Degrees C
Quantity
500
REMOVE - Previous PI Node
C
MDL Number
MFCD00001625
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL

Description

Cyclohexanone, Concentration Not Applicable, CAS Number 108-94-1, Molecular Weight 98.15 F.W., Chemical Formula C6H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2914.22.1000, PG III, UN1915, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.