Cyclohexyl Methacrylate, 500mL
Mfr # M0594-500ML
Zoro # G8101298
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
168.23
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0594-500ML
Zoro #
G8101298
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Cyclohexyl Methacrylate
Molecular Weight
168.23
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
101-43-9
Chemical Formula
C10H16O2
Chemical Container Material
Clear Glass
Description
Cyclohexyl Methacrylate, CAS Number 101-43-9, Molecular Weight 168.23, Chemical Formula C10H16O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.