Cyclohexylamine, 25mL
Mfr # C0494-25ML
Zoro # G8091909
product price: $31.79
/eaKey Features
Shipping Restrictions
UN2357, Cyclohexylamine, 8(3), PG II
Molecular Weight
F.W. 99.18
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0494-25ML
Zoro #
G8091909
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Cyclohexylamine
Shipping Restrictions
UN2357, Cyclohexylamine, 8(3), PG II
Molecular Weight
F.W. 99.18
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
108-91-8
Shelf Life
24 mo
Chemical Formula
C6H13N
Description
Cyclohexylamine, CAS Number 108-91-8, Molecular Weight F.W. 99.18, Chemical Formula C6H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2357, Cyclohexylamine, 8(3), Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.