Zoro Homepage

Cyclopentane, 500mL

  • Mfr # C0699-500ML

  • Zoro # G8017182


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
CAS Number
287-92-3
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1146, Cyclopentane, 3, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0699-500ML
Zoro #
G8017182
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Cyclopentane
Chemical Container Type
Bottle
CAS Number
287-92-3
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1146, Cyclopentane, 3, PG II
Molecular Weight
F.W. 70.13
Chemical Formula
C5H10

Description

Cyclopentane, CAS Number 287-92-3, Molecular Weight F.W. 70.13, Chemical Formula C5H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1146, Cyclopentane, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.