Zoro Homepage
This item is Discontinued.
Tci Americas Cyclopentanol, 500mL C0509-500ML

Cyclopentanol, 500mL (Discontinued)

  • Mfr # C0509-500ML
  • Zoro # G8076052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0509-500ML
Zoro #
G8076052
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Cyclopentanol
Molecular Weight
F.W. 86.13
Shipping Restrictions
UN2244, Cyclopentanol, 3, Pg III
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
96-41-3
Chemical Formula
C5H9OH
Chemical Container Material
Clear Glass

Description

Cyclopentanol, CAS Number 96-41-3, Molecular Weight F.W. 86.13, Chemical Formula C5H9OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2244, Cyclopentanol, 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.