Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclopentene, 25mL

  • Mfr # C0511-25ML

  • Zoro # G7989663


product price: $36.59
/ea

Key Features

Shelf Life
24 mo
CAS Number
142-29-0
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Molecular Weight
F.W. 68.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0511-25ML
Zoro #
G7989663
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Cyclopentene
Shelf Life
24 mo
CAS Number
142-29-0
Chemical Container Type
Bottle
Molecular Weight
F.W. 68.12
Chemical Formula
C5H8
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2246, Cyclopentene, 3, Pg II
Chemical Grade
Reagent

Description

Cyclopentene, CAS Number 142-29-0, Molecular Weight F.W. 68.12, Chemical Formula C5H8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2246, Cyclopentene, 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.