Zoro Homepage

Cyclopentylmagnesium bromide, 100g

  • Mfr # C1505-100G

  • Zoro # G8044780


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Chemical Grade
Reagent
Molecular Weight
F.W. 173.34
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I
Chemical Formula
C5H9BrMg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1505-100G
Zoro #
G8044780
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 g

Details

Item
Cyclopentylmagnesium bromide
Chemical Grade
Reagent
Molecular Weight
F.W. 173.34
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I
Chemical Formula
C5H9BrMg
Chemical Container Type
Bottle
CAS Number
33240-34-5
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Cyclopentylmagnesium bromide, CAS Number 33240-34-5, Molecular Weight F.W. 173.34, Chemical Formula C5H9BrMg, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.