Zoro Homepage

Cyclopropanecarboxaldehyde, 5g

  • Mfr # C1707-5G

  • Zoro # G8009887


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C4H6O
Molecular Weight
F.W. 70.09
Chemical Container Type
Bottle
CAS Number
1489-69-6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1707-5G
Zoro #
G8009887
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Cyclopropanecarboxaldehyde
Chemical Formula
C4H6O
Molecular Weight
F.W. 70.09
Chemical Container Type
Bottle
CAS Number
1489-69-6
Shelf Life
24 mo
Shipping Restrictions
UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Cyclopropanecarboxaldehyde, CAS Number 1489-69-6, Molecular Weight F.W. 70.09, Chemical Formula C4H6O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, N.O.S., 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.