Zoro Homepage
This item is Discontinued.
Tci Americas Cyclopropanemethanol, 5mL C0982-5ML

Cyclopropanemethanol, 5mL (Discontinued)

  • Mfr # C0982-5ML
  • Zoro # G7914483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0982-5ML
Zoro #
G7914483
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 mL

Details

Item
Cyclopropanemethanol
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1987, Alcohols, N.O.S., 3, Pg III
Chemical Formula
C4H8O
CAS Number
2516-33-8
Molecular Weight
F.W. 72.11

Description

Cyclopropanemethanol, CAS Number 2516-33-8, Molecular Weight F.W. 72.11, Chemical Formula C4H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohols, N.O.S., 3, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.