Cyclopropyl methyl ketone, 25mL
Mfr # C0985-25ML
Zoro # G8044887
product price: $39.89
/eaKey Features
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S. (Cyclopropyl Methyl Ketone), 3 (6.1), Pg II
CAS Number
765-43-5
Shelf Life
24 mo
Chemical Formula
C5H8O
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0985-25ML
Zoro #
G8044887
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Cyclopropyl methyl ketone
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S. (Cyclopropyl Methyl Ketone), 3 (6.1), Pg II
CAS Number
765-43-5
Shelf Life
24 mo
Chemical Formula
C5H8O
Chemical Grade
Reagent
Molecular Weight
F.W. 84.12
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Description
Cyclopropyl methyl ketone, CAS Number 765-43-5, Molecular Weight F.W. 84.12, Chemical Formula C5H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, N.O.S. (Cyclopropyl Methyl Ketone), 3 (6.1), Pg II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.