Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclopropyl methyl ketone, 500mL

  • Mfr # C0985-500ML

  • Zoro # G7909023


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C5H8O
Molecular Weight
F.W. 84.12
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S. (Cyclopropyl Methyl Ketone), 3 (6.1), Pg II
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0985-500ML
Zoro #
G7909023
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Cyclopropyl methyl ketone
Chemical Formula
C5H8O
Molecular Weight
F.W. 84.12
Shelf Life
24 mo
Shipping Restrictions
UN1992, Flammable Liquid, Toxic, N.O.S. (Cyclopropyl Methyl Ketone), 3 (6.1), Pg II
Chemical Container Type
Bottle
CAS Number
765-43-5
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Cyclopropyl methyl ketone, CAS Number 765-43-5, Molecular Weight F.W. 84.12, Chemical Formula C5H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1992, Flammable Liquid, Toxic, N.O.S. (Cyclopropyl Methyl Ketone), 3 (6.1), Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.