Zoro Homepage

Cyclopropylacetylene, 25g

  • Mfr # C1984-25G

  • Zoro # G8080812


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Formula
C5H6
Chemical Container Size
25 g
Molecular Weight
F.W. 66.10
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1984-25G
Zoro #
G8080812
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Cyclopropylacetylene
Chemical Container Type
Bottle
Chemical Formula
C5H6
Molecular Weight
F.W. 66.10
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
6746-94-7
Shelf Life
24 mo

Description

Cyclopropylacetylene, CAS Number 6746-94-7, Molecular Weight F.W. 66.10, Chemical Formula C5H6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.