Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cyclopropylacetylene, 5g

  • Mfr # C1984-5G

  • Zoro # G8094733


product price: $44.89
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1984-5G
Zoro #
G8094733
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Cyclopropylacetylene
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5H6
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II
Shelf Life
24 mo
Molecular Weight
F.W. 66.10
CAS Number
6746-94-7

Description

Cyclopropylacetylene, CAS Number 6746-94-7, Molecular Weight F.W. 66.10, Chemical Formula C5H6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3295, Hydrocarbons, Liquid, N.O.S., 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.