Cystamine dihydrochloride, 25g
Mfr # C0875-25G
Zoro # G8049102
product price: $56.19
/eaKey Features
Molecular Weight
F.W. 225.20
Chemical Container Type
Bottle
Chemical Formula
C4H12N2S22HCl
CAS Number
56-17-7
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0875-25G
Zoro #
G8049102
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Cystamine DihydroChloride
Molecular Weight
F.W. 225.20
Chemical Container Type
Bottle
Chemical Formula
C4H12N2S22HCl
CAS Number
56-17-7
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Description
Cystamine dihydrochloride, CAS Number 56-17-7, Molecular Weight F.W. 225.20, Chemical Formula C4H12N2S22HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.