Cytidine 5'-diphosphate trisodium salt
Mfr # C0523-10MG
Zoro # G7902793
product price: $30.49
/eaKey Features
Shelf Life
24 mo
Molecular Weight
F.W. 120.19
CAS Number
34393-59-4
Chemical Formula
C9H12
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0523-10MG
Zoro #
G7902793
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 mg
Details
Item
Cytidine 5'-diphosphate trisodium salt
Shelf Life
24 mo
Molecular Weight
F.W. 120.19
CAS Number
34393-59-4
Chemical Formula
C9H12
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Description
Cytidine 5'-diphosphate trisodium salt, CAS Number 34393-59-4, Molecular Weight F.W. 120.19, Chemical Formula C9H12, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.