Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Alpha-Tocopherol Acetate, 25g

  • Mfr # T2322-25G

  • Zoro # G8182367


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Formula
C31H52O3
Shelf Life
24 mo
CAS Number
58-95-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2322-25G
Zoro #
G8182367
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
D-Alpha-Tocopherol Acetate
Chemical Container Material
Clear Glass
Chemical Formula
C31H52O3
Shelf Life
24 mo
CAS Number
58-95-7
Chemical Grade
Reagent
Molecular Weight
472.75
Chemical Container Type
Bottle

Description

D-Alpha-Tocopherol Acetate, CAS Number 58-95-7, Molecular Weight 472.75 F.W., Chemical Formula C31H52O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2936.28.0000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.