D-Alpha-Tocopherylquinone, 500mg
Mfr # T2283-500MG
Zoro # G8225347
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
446.72
Chemical Container Size
500 mg
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2283-500MG
Zoro #
G8225347
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mg
Details
Item
D-Alpha-Tocopherylquinone
Molecular Weight
446.72
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Formula
C29H50O3
Shelf Life
24 mo
CAS Number
7559-04-8
Description
D-Alpha-Tocopherylquinone, CAS Number 7559-04-8, Molecular Weight 446.72 F.W., Chemical Formula C29H50O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 500 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2936.28.0000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.