D-Histidine, 25g
Mfr # H0998-25G
Zoro # G8183511
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
351-50-8
Chemical Formula
C6H9N3O2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H0998-25G
Zoro #
G8183511
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
D-Histidine
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
351-50-8
Chemical Formula
C6H9N3O2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
155.16
Description
D-Histidine, CAS Number 351-50-8, Molecular Weight 155.16, Chemical Formula C6H9N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.