D-Mannitol, C6H14O6,500g
Mfr # M0044-500G
Zoro # G8196951
product price: $67.49
/eaKey Features
Molecular Weight
182.17 F.W.
Chemical Container Type
Bottle
Chemical Formula
C6H14O6
CAS Number
69-65-8
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0044-500G
Zoro #
G8196951
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
D-Mannitol
Molecular Weight
182.17 F.W.
Chemical Container Type
Bottle
Chemical Formula
C6H14O6
CAS Number
69-65-8
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
D-Mannitol
Purity
99 %
Form
Powder
Features
Hygroscopic
Container Material
Clear Glass
Shipping Restrictions
HS 2905.43.0000
MDL Number
MFCD00064287
Quantity
500
REMOVE - Previous PI Node
M
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Description
D-Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17 F.W., Chemical Formula C6H14O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2905.43.0000, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.