D-(+)-Mannose, 500g
Mfr # M0045-500G
Zoro # G8264081
product price: $525.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Formula
C6H12O6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M0045-500G
Zoro #
G8264081
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
D-(+)-Mannose
Chemical Container Type
Bottle
Chemical Formula
C6H12O6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
3458-28-4
Shelf Life
24 mo
Molecular Weight
180.16
Description
D-(+)-Mannose, CAS Number 3458-28-4, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.