Zoro Homepage

D-Psicose, 100mg

  • Mfr # P1699-100MG

  • Zoro # G8215967


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
180.2
Chemical Container Size
100 mg
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
551-68-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1699-100MG
Zoro #
G8215967
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
D-Psicose
Molecular Weight
180.2
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
551-68-8
Chemical Formula
C6H12O6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

D-Psicose, CAS Number 551-68-8, Molecular Weight 180.2, Chemical Formula C6H12O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.