Zoro Homepage

D-Sorbitol, 500g

  • Mfr # S0065-500G

  • Zoro # G8159833


product price: $38.39
/ea

Key Features

Chemical Formula
C6H14O6
Chemical Grade
Lab
Chemical Container Size
500 g
CAS Number
50-70-4
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0065-500G
Zoro #
G8159833
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
D-Sorbitol
Chemical Formula
C6H14O6
Chemical Grade
Lab
CAS Number
50-70-4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
182.17 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
D-Sorbitol
Form
Powder
Purity
97 %
Shipping Restrictions
HS 2905.44.0000
Features
Hygroscopic
Container Material
Clear Glass
Volume
500 g
MDL Number
MFCD00004708
Quantity
500
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C

Description

D-Sorbitol, Concentration Not Applicable, CAS Number 50-70-4, Molecular Weight 182.17 F.W., Chemical Formula C6H14O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2905.44.0000, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.