D Trehalose, Dihydrate, C12H22O112H2O, 500g

  • Mfr # T0331-500G

  • Zoro # G8201650


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6138-23-4
Shelf Life
24 mo
Molecular Weight
378.33 F.W.
Chemical Container Material
Clear Glass
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0331-500G
Zoro #
G8201650
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
D Trehalose, Dihydrate
CAS Number
6138-23-4
Shelf Life
24 mo
Molecular Weight
378.33 F.W.
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Formula
C12H22O11¿2H2O
Application
GC Analysis
Container Type
Bottle
Product Type
D Trehalose, Dihydrate
Form
Powder
Purity
98 %
Container Material
Clear Glass
Shipping Restrictions
HS 2940.00.6000
Features
Hygroscopic
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
REMOVE - Previous PI Node
T
MDL Number
MFCD00071594
Quantity
500

Description

D Trehalose, Dihydrate, Concentration Not Applicable, CAS Number 6138-23-4, Molecular Weight 378.33 F.W., Chemical Formula C12H22O11�2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2940.00.6000, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.