Zoro Homepage

Dansyl chloride, 1g

  • Mfr # D0656-1G

  • Zoro # G8070111


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
269.74 F.W.
Shipping Restrictions
Class 8, HS n.o. 2921.45.9090, PG II, UN3261
CAS Number
605-65-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0656-1G
Zoro #
G8070111
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Dansyl Chloride
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
269.74 F.W.
Shipping Restrictions
Class 8, HS n.o. 2921.45.9090, PG II, UN3261
CAS Number
605-65-2
Chemical Container Type
Bottle
Chemical Formula
C12H12ClNO2S
Container Type
Bottle
Product Type
Dansyl chloride
Chemical Grade
HPLC
Features
Heat Sensitive, Light Sensitive, Moisture Sensitive
Purity
98 %
Form
Powder
Container Material
Glass
PubChem CID
11801
Quantity
1
Storage Temperature
0 to 10 Degrees C
Volume
1 g
MDL Number
MFCD00003985
REMOVE - Previous PI Node
D

Description

Dansyl chloride, CAS Number 605-65-2, Molecular Weight 269.74 F.W., Chemical Formula C12H12ClNO2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2921.45.9090, PG II, UN3261

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.