Zoro Homepage

Decanoyl chloride, 25mL

  • Mfr # D0027-25ML

  • Zoro # G8025503


product price: $31.19
/ea

Key Features

Molecular Weight
F.W. 190.71
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0027-25ML
Zoro #
G8025503
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Decanoyl chloride
Molecular Weight
F.W. 190.71
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C10H19ClO
Shelf Life
24 mo
CAS Number
112-13-0
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III

Description

Decanoyl chloride, CAS Number 112-13-0, Molecular Weight F.W. 190.71, Chemical Formula C10H19ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, N.O.S., 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.