Zoro Homepage

Di-N-Octyl Phthalate, 25mL

  • Mfr # P0304-25ML

  • Zoro # G8230947


product price: $64.59
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
25 mL
Chemical Grade
Reagent
Molecular Weight
390.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0304-25ML
Zoro #
G8230947
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Di-N-Octyl Phthalate
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
390.56
Chemical Formula
C24H38O4
CAS Number
117-84-0
Chemical Container Material
Clear Glass

Description

Di-N-Octyl Phthalate, CAS Number 117-84-0, Molecular Weight 390.56, Chemical Formula C24H38O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.