Di-Tert-Butyl Iminodicarboxylate, 5g
Mfr # I0497-5G
Zoro # G8287662
product price: $55.19
/eaKey Features
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C10H19NO4
Molecular Weight
217.27
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I0497-5G
Zoro #
G8287662
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Di-Tert-Butyl Iminodicarboxylate
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C10H19NO4
Molecular Weight
217.27
Chemical Container Type
Bottle
CAS Number
51779-32-9
Chemical Container Material
Clear Glass
Description
Di-Tert-Butyl Iminodicarboxylate, CAS Number 51779-32-9, Molecular Weight 217.27, Chemical Formula C10H19NO4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.