Zoro Homepage

dibromomethane, 500g

  • Mfr # D0192-500G

  • Zoro # G8025670


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Molecular Weight
F.W. 173.84
Shelf Life
24 mo
Shipping Restrictions
UN2664, Dibromomethane, 6.1, PG III
Chemical Container Type
Bottle
CAS Number
74-95-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0192-500G
Zoro #
G8025670
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
dibromomethane
Molecular Weight
F.W. 173.84
Shelf Life
24 mo
Shipping Restrictions
UN2664, Dibromomethane, 6.1, PG III
Chemical Container Type
Bottle
CAS Number
74-95-3
Chemical Container Material
Clear Glass
Chemical Formula
CH2Br2

Description

dibromomethane, CAS Number 74-95-3, Molecular Weight F.W. 173.84, Chemical Formula CH2Br2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2664, Dibromomethane, 6.1, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.