Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DiButylamine, 25mL

  • Mfr # D0218-25ML

  • Zoro # G7928842


product price: $34.19
/ea

Key Features

Shelf Life
24 mo
Shipping Restrictions
UN2248, Di-n-butylamine, 8, Pg II
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
CAS Number
111-92-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0218-25ML
Zoro #
G7928842
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
DiButylamine
Shelf Life
24 mo
Shipping Restrictions
UN2248, Di-n-butylamine, 8, Pg II
Chemical Container Material
Clear Glass
CAS Number
111-92-2
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

DiButylamine, CAS Number 111-92-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2248, Di-n-butylamine, 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.