DiButylamine, 500mL
Mfr # D0218-500ML
Zoro # G7929630
product price: $60.39
/eaKey Features
Chemical Container Type
Bottle
Shipping Restrictions
Class 8/3, HS 2921.19.1100, PG II, UN2248
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0218-500ML
Zoro #
G7929630
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
DiButylamine
Chemical Container Type
Bottle
Shipping Restrictions
Class 8/3, HS 2921.19.1100, PG II, UN2248
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Lab
CAS Number
111-92-2
Chemical Formula
C8H19N
Container Type
Bottle
Application
GC Analysis
Product Type
DiButylamine
Form
Liquid
Container Material
Clear Glass
Molecular Weight
129.25 F.W.
Purity
99 %
Features
Air Sensitive
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D
Quantity
500
MDL Number
MFCD00009429
Description
DiButylamine, Concentration Not Applicable, CAS Number 111-92-2, Molecular Weight 129.25 F.W., Chemical Formula C8H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2921.19.1100, PG II, UN2248, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.